Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rca Healthcare TV Clone Tool UCW-940

Healthcare TV Clone Tool (Discontinued)

  • Mfr # UCW-940
  • Zoro # G2235082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCW-940
Zoro #
G2235082
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2.8
Depth
0.62
Width
1

Details

For Use With
RCA J Model Televisions
Color
Black
Item
Healthcare TV Clone Tool
Includes
Clone Tool, USB Cable, And Instruction Manual
Material
Metal

Description

Healthcare TV Clone Tool, For Use With RCA J Model Televisions, Color Black, Includes Clone Tool, USB Cable, And Instruction Manual, Standards -, Finish -, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.