Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JPS24D
Zoro #
G4151780
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
10 in
Width
6 in
Depth
2 1/2 in
Overall Height
10 in
Overall Depth
2 1/2 in
Overall Width
6 in
Details
Item
Power supply
For Use With
J14HV840, JA80
Includes
Wall Mount
Type
Wall
Load Capacity (Lb.)
30 lb
Material
Steel
Color
Gray
Finish
Powder Coated
Product Type
Arm Mount
Overall Load Capacity
41 lb
Description
Power Supply, For Use With J14HV840, JA80, Color Gray, Overall Depth 2 1/2 in, Includes Wall Mount, Overall Height 10 in, Overall Width 6 in, Product Type Arm Mount, Finish Powder Coated, Material Steel, Overall Load Capacity 41 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.