Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rca Insulated 16-Gauge 50 ft. Speaker Wire AH1650SR

Insulated 16-Gauge 50 ft. Speaker Wire (Discontinued)

  • Mfr # AH1650SR
  • Zoro # G0199928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH1650SR
Zoro #
G0199928
UPC #
44476060984
Country of Origin
China

Dimensions

Cable Length
50 ft

Details

Product Type
Audio Cable

Description

Get wired with the RCA 16 Gauge Speaker Wire for great quality sound from your home theater equipment without any transmission loss. This wire has an insulated jacket that helps eliminate noise and deliver undistorted signals. This RCA speaker wire is polarity identified for proper speaker phasing, which is important for correct functioning. The wire comes packaged on a convenient spool. With 50 feet of wire, this spool can go the distance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.