Zoro Homepage

Insulated 18-Gauge 50 ft. Speaker Wire

  • Mfr # AH1850R

  • Zoro # G0198354


product price: $10.59
/ea

Key Features

Cable Length
50 ft
Color
Clear Jacket
Product Type
Audio Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH1850R
Zoro #
G0198354
UPC #
79000403340
Country of Origin
China

Dimensions

Cable Length
50 ft

Details

Color
Clear Jacket
Product Type
Audio Cable

Description

This RCA 50 ft. Speaker Wire is ideal for your next audio project. Use this 18-gauge Speaker Wire to connect speakers to an A/V receiver or amp. The insulated jacket delivers undistorted signal, and the Wire is identified to ensure correct speaker phasing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.