Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rca Insulated 24-Gauge 100 ft. Speaker Wire AH100R

Insulated 24-Gauge 100 ft. Speaker Wire (Discontinued)

  • Mfr # AH100R
  • Zoro # G0201933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH100R
Zoro #
G0201933
UPC #
79000403333
Country of Origin
China

Dimensions

Cable Length
100 ft

Details

Product Type
Audio Cable

Description

This RCA 100 ft. Speaker Wire is ideal for your next audio project. Use this 24-gauge Speaker Wire to connect speakers to a A/V receiver or amp. This wire is designed for smaller speakers that cannot accommodate heavier gauge wire. The insulated jacket delivers undistorted signal, and the of the Wire is identified to ensure correct speaker phasing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.