Zoro Homepage
This item is Discontinued.
Rca LCD/LED 32"-55" Tilt Flat Panel Wall Mount MST55BKR

LCD/LED 32"-55" Tilt Flat Panel Wall Mount (Discontinued)

  • Mfr # MST55BKR
  • Zoro # G0203044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MST55BKR
Zoro #
G0203044
UPC #
44476121289
Country of Origin
China

Description

The RCA line of TV wall mounts provides a wide range of options that are easy to install and offer solid strength and dependability. They have a unique three-piece design that works on both drywall and concrete or brick installations. The MST55BKR fits 32"-55" LCD/LED TVs. It is VESA compliant up to 400 x 400 and holds up to 77 pounds. It is for use with 16" center studs in all standard drywall construction, single-stud mount, or brick and concrete walls.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.