Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rca LED Recessed Troffer, 3500K, 37W, 120-277V T14B3310DU35

LED Recessed Troffer, 3500K, 37W, 120-277V (Discontinued)

  • Mfr # T14B3310DU35
  • Zoro # G8738432
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14B3310DU35
Zoro #
G8738432
UPC #
811635020765
Country of Origin
Korea, Republic of

Dimensions

Height
3 in
Width
11 3/4 in
Nominal Size - Fixtures
1 ft x 4 ft
Length
47 1/4 in

Details

Rated Life
50,000 hr.
Item
LED Recessed Troffer
Standards
UL, DLC, Lighting Facts
Voltage
120 to 277
Color Temp.
3500K
Lamp Type - Fixtures
Integrated LED
Includes
LED Light
Fixture Rated Life
50,000 hr
Dimmable
Yes
Max. Fixture Wattage
37.0 W
Lumens Per Watt
87.2
Lighting Certification
DesignLights Consortium (DLC)
Fixture Item
Recessed Troffer
Dimmable / Non-Dimmable
Dimmable
Color Temperature
3,500 K
LED Replacement For
4 Lamp LFL
Color Rendering Index
80.0
Watts
37
Lumens
3,220 lm
Lighting Technology
LED
Temp. Range
-9 Degrees to 40 Degrees C
Fixture Voltage
120 to 277
CRI
80
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Warranty
5 yr
Lumens per Watt
87.2 lm/W

Description

3,500 K, 3,220 lm, 87.2 lm/W, LED Replacement For 4 Lamp LFL, Max. Fixture Wattage 37.0 W, Color Rendering Index 80.0, 120 to 277, Lighting Certification DesignLights Consortium (DLC), Dimmable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.