This item is Discontinued.

Rca 22" Long Term Care HDTV, LED Flat Screen, 768p J22DE220

22" Long Term Care HDTV, LED Flat Screen, 768p (Discontinued)

  • Mfr # J22DE220
  • Zoro # G5689101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J22DE220
Zoro #
G5689101
UPC #
-
Country of Origin
China

Dimensions

Screen Size
22"
Height
18 in
Width
24 in
Depth
5 in
TV Screen Size Range
27" and Under
HDTV Screen Size
22 in

Details

HDTV High Definition Type
Full High Definition
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
No
HDMI Inputs
2
Remote Control Type
ir
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
1
Coaxial Cable Inputs
1
Composite Inputs
1
Max. Resolution
1920 x 720
HDTV Resolution
720
Brightness
1000
PC Inputs
1
Vertical Resolution
768p
USB Slot
1
Item
Long Term Care HDTV
Includes
TV, Power Cord, User Manual
Media Card Slot
No
Digital Cable Ready
yes
Watts/Channel
3W x 2
Contrast Ratio
1000:1
Energy Star Compliant
Yes
HDTV Application
Long Term Care
HDTV Screen Shape
Flat
Sound Leveler
Yes
Language Options
English/French/Spanish
Display Type
LED Flat Screen
Simulated Surround
Yes
Multifunction
No
Component Video Inputs
1
S-Video Inputs
0
Weight Capacity
9.3
Sleep/Alarm Timer
Yes
Pro:Idiom(TM)
No
HDTV Display Type
LED
V-Chip
Yes

Description

Long Term Care HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, Brightness 1000, Contrast Ratio 1000:1, Includes TV, Power Cord, User Manual, Language Options English/French/Spanish

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.