Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J49BE926
Zoro #
G5488117
UPC #
811635020987
Country of Origin
China
Dimensions
Screen Size
49"
Height
25 1/2 in
Width
43 45/64 in
Depth
3 13/16 in
TV Screen Size Range
46" to 49"
HDTV Screen Size
49 in
Description
Prosumer HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, Brightness 300, VESA Pattern 200x200, Contrast Ratio 12,000:1, Includes Remote Control, Manual, Power Cord, Language Options English/Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.