This item is Discontinued.

Rca 40" Prosumer HDTV, LED Flat Screen, 1080p J40BE928

40" Prosumer HDTV, LED Flat Screen, 1080p (Discontinued)

  • Mfr # J40BE928
  • Zoro # G8972774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J40BE928
Zoro #
G8972774
UPC #
811635020505
Country of Origin
China

Dimensions

Screen Size
40"
Height
21 13/32 in
Width
36 in
Depth
3 5/16 in
TV Screen Size Range
40" to 45"
HDTV Screen Size
40 in

Details

HDTV High Definition Type
Full High Definition
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
No
HDMI Inputs
3
Remote Control Type
ir
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
1
Coaxial Cable Inputs
1
Composite Inputs
1
Max. Resolution
1920 x 1080
Vertical Resolution
1080p
Energy Star Compliant
Yes
HDTV Application
Prosumer
Simulated Surround
Yes
Digital Cable Ready
yes
PC Inputs
1
Display Type
LED Flat Screen
HDTV Resolution
1080
Pro:Idiom(TM)
No
Language Options
English/French/Spanish
Watts/Channel
10W x 2
Item
Prosumer HDTV
VESA Pattern
200x200
Sleep/Alarm Timer
Yes
HDTV Display Type
LED
Component Video Inputs
1
V-Chip
Yes
S-Video Inputs
0
Contrast Ratio
50,000:1
USB Slot
1
Sound Leveler
Yes
Multifunction
Yes
HDTV Screen Shape
Flat
Media Card Slot
No
Includes
Power Cord
Brightness
300

Description

Prosumer HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, Brightness 300, VESA Pattern 200x200, Contrast Ratio 50,000:1, Includes Power Cord, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.