This item is Discontinued.

Rca RCA RCAANT3037XR Outdoor 41 in. Yagi HDTV Antenna - Gray RCAANT3037XR

This item is Discontinued.

Rca

RCA RCAANT3037XR Outdoor 41 in. Yagi HDTV Antenna - Gray (Discontinued)

Mfr # RCAANT3037XR
Zoro # G104030030
UPC # 44476115998
Country of Origin Unknown
Category TV Antennas
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RCAANT3037XR
Zoro #
G104030030
UPC #
44476115998
Country of Origin
Unknown

Description

This RCA Outdoor 41 In. Yagi HDTV Antenna is an effective long-range solution for receiving free local HD digital broadcast channels along with FM signals. Heavy-duty construction makes it a match for tough outdoor conditions, while its preassembled design makes it easy to set up. This antenna is effective within a 80-mile range of the broadcast towers.

Features
  • 65-mile range
  • Pulls in top-rated HDTV network programming & favorite local shows for free with no monthly fee or subscription
  • Simplifies installation with preassembled design, easy-lock foldout UHF reflector & snap-lock elements
  • Receives UHF & VHF TV broadcasts including 4K & 1080 HDTV for highest-quality picture & sound
  • Cross-phase multi-element design-20 elements,110"-length boom & optional VHF extension elements
  • Excellent reception outdoors
  • Withstands tough outdoor conditions with superior construction & materials
  • Great complement to streaming players
  • Dependable backup television source when storms knock out cable or satellite television
  • Designed & engineered in the USA
  • Includes heavy-duty locking mast clamp, mounting hardware & 75 matching transformer
Includes:
  • AntennaMounting HardwareMatching TransformerSafety Information
Specifications
  • Color: Gray
  • Size: 41"
  • Power Source: Unpowered
  • Mounting Type: Wall Mount
  • Channel Reception Pattern: Multi-Directional
  • Indoor/Outdoor: Outdoor
  • Max Operating Distance: 65.0 MILE
  • Height: 20.0 in.
  • Width: 110.0 in.
  • Length: 66.0 in.
  • Warranty: Limited One Year
  • Weight: 13.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.