Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rca RCA RCAMAF32BKR 19-32 in. LCD & LED Flat Panel Wall Mount - Black RCAMAF32BKR

RCA RCAMAF32BKR 19-32 in. LCD & LED Flat Panel Wall Mount - Black (Discontinued)

  • Mfr # RCAMAF32BKR
  • Zoro # G204054790
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCAMAF32BKR
Zoro #
G204054790
UPC #
44476119460
Country of Origin
China

Description

RCA makes mounting easy and viewing comfortable with the 19"-32" LCD/LED TV Wall Mount. This ultra thin mount is for slim panels and holds up to 55 lbs.

Features
  • Fits 19"-32" TVs
  • Holds up to 55lbs
  • Ultrathin for slim, lightweight panels
  • Easy installation with 3-piece design
  • Up to VESA 200 x 200 compatible
Includes:
  • TV Wall Mount
Specifications
  • Color: Black
  • Size: 19-32 in.
  • Mounting Type: Wall Mount
  • VESA Patterns: 200 x 200
  • Standards: Vesa
  • Load Capacity: 55.0 Pound
  • Min Display Size: 9.0 in.
  • Max Display Size: 32.0 in.
  • Height: 0.980 in.
  • Width: 9.690 in.
  • Length: 10.350 in.
  • Warranty: Limited One Year
  • Weight: 2.38 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.