Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rca RCA RCAVH127R Antenna Rotator Cable - Black RCAVH127R

RCA RCAVH127R Antenna Rotator Cable - Black (Discontinued)

  • Mfr # RCAVH127R
  • Zoro # G904023126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCAVH127R
Zoro #
G904023126
UPC #
44476067655
Country of Origin
Unknown

Description

Looking for coaxial cable for antennas to install an outdoor VHF, UHF or FM antenna. This Antenna Rotator Cable from RCA is 75 ft. long! It will connect your outdoor antenna rotator to your indoor base unit.

Features
  • Connects outdoor antenna rotor to indoor base unit
  • Flat cable
  • 3 conductors, 22 gauge
Includes:
  • 75 ft. Flat Cable
Specifications
  • Color: Black
  • Height: 3.0 in.
  • Width: 4.70 in.
  • Length: 4.70 in.
  • Weight: 1.96 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.