Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rca Rca RCD20 Alarm Clock With 0.7 in. Green Display RCD20

Rca RCD20 Alarm Clock With 0.7 in. Green Display (Discontinued)

  • Mfr # RCD20
  • Zoro # G303751194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCD20
Zoro #
G303751194
UPC #
-
Country of Origin
China

Description

  • 0.7" GREEN LED
  • SINGLE ALARM
  • SNOOZE & NIGHT LIGHT BUTTON
  • ALARM INDICATOR
  • AC POWERED
  • BATTERY BACK UP

  • UPC : 044476084430
    Shipping Dimensions : 3.46in X 4.53in X 2.46in
    Estimated Shipping Weight : 0.6

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.