Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Rca RCA TPH521R 12 ft. USB A-Male to B-Male Cable TPH521R

RCA TPH521R 12 ft. USB A-Male to B-Male Cable (Discontinued)

  • Mfr # TPH521R
  • Zoro # G303736641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPH521R
Zoro #
G303736641
UPC #
-
Country of Origin
China

Description

Features
  • Connects a USB device to your computer or hub.
  • RCA USB 2.0 cables give you fast, reliable data transfer between your usb device and computer.
  • 2.0 cables transfer data from usb device to computer 40 times faster than older versions of USB.
  • 2.0 cables off high-quality connections for your usb devices with any usb-ready pc or mac computer.
  • Limited .
  • Length - 12 ft.
  • Dimension - 4 W x 9 D x 2 H in.
  • Item Weight - 0.25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.