Zoro Homepage

Remote Control, Black, 29/64" Depth

  • Mfr # R230D2

  • Zoro # G9896139


product price: $20.69
/ea

Key Features

Color
Black
For Use With
BE, HV Series TV, RCA LV
Type
IR
Height
6 in
Depth
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R230D2
Zoro #
G9896139
UPC #
-
Country of Origin
China

Dimensions

Height
6 in
Depth
7/16 in
Width
2 5/16 in
Overall Depth
1/2 in
Overall Width
2 3/8 in
Overall Height
6 in

Details

Item
Remote Control
Color
Black
For Use With
BE, HV Series TV, RCA LV
Type
IR
Finish
Plastic
Material
Plastic
Compatible with Series
BE, HV, LV

Description

Remote Control, Color Black, Overall Depth 1/2 in, Includes Not Applicable, Overall Height 6 in, Overall Width 2 3/8 in, Features Not Applicable, Compatible with Series BE, HV, LV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.