Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard 3 ft. HDMI Cable

  • Mfr # VH3HHR

  • Zoro # G0198108


product price: $8.15
/ea

Key Features

Cable Type
HDMI
Cable Length
3 ft
Color
Black
Product Type
A/V Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VH3HHR
Zoro #
G0198108
UPC #
44476068362
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Cable Type
HDMI
Color
Black
Product Type
A/V Cable

Description

The RCA VH3HHR 3 ft. Standard HDMI Cable transfers high definition video and digital audio in high resolutions. The gold plated connector HDMI cable allows for the transfer of digital audio and video in a single cable. HDMI cables can be used with your HDTVs, DVD players, game consoles, satellite settop boxes and DVRs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.