Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JM80
Zoro #
G5882138
UPC #
-
Country of Origin
China
Dimensions
Overall Height (In.)
3 1/2 in
Overall Width (In.)
2 in
Overall Depth (In.)
1 1/2 in
Overall Height
3 1/2 in
Overall Width
2 in
Overall Depth
1 1/2 in
Details
Item
TV Wall Mount
Type
Articulating
Color
Gray
Construction
Steel
Max. Extension
57 in
For Use With
J14HV840, JPS24D
Finish
Powder Coated
Load Capacity (Lb.)
50 lb
Mounting
Wall
Includes
Arm
Description
TV Wall Mount, Color Gray, Finish Powder Coated, Overall Width 2 in, Overall Height 3 1/2 in, Overall Depth 1 1/2 in, Includes Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.