
Two-Line Corded Speakerphone, Expandable Up To 10 Cordless Handsets (Discontinued)
- Mfr # ML25254
- Zoro # G500447531
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ML25254
Zoro #
G500447531
UPC #
810036770422
Country of Origin
China
Dimensions
Display Size - Cell Phone
No
Details
Item
Telephones
Color
Black/Silver
Features
Call Screening; Digital Recording; Message Counter; Message Time/Day Stamp; New Message Indicator; Remote Access Retrieval; Two Message Mailboxes; Voice Menu System
Volume Control
Base
Number of Lines
2
Includes
AC Adapter; Telephone Line Cord
Power
Corded
Type
Digital
Cord Type
Corded
Standards
ISO Compliant
Caller ID
Name/Number Display
Speakerphone
Base
Weight
3.45 lbs
Mounting Type
Wall Mount
For Use With
Motorola 25055RE1; Motorola 25260
Caller ID Locations
Caller Location Displayed
Speed Dial Memories
10
Multi-Handset Capability
Up to 10
Conferencing
4-Way
Display Type(s)
LCD
One Touch Presets
10
Memory/Redial
99
Frequency
DECT 6.0
Description
2-line corded full duplex speakerphone with digital answering system featuring up to 60 minutes recording time and two number message mailboxes. Call waiting and caller ID with 99 caller ID memory. Expandable up to 10 handsets with Motorola models 25055RE1 and 25260. Intercom with page/find, WiFi friendly. Backlit LCD display and base keypad. Other features include call conferencing, do not disturb, 10-memory speed dialing and digital security system. Handset and ringer volume controls, plus selectable ring tones with visual ringer. Digital answerer has voice menu system with voice/time day stamp, message counter, message retrieval and call screening. Wall mountable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.