
Unison 1-4 Line Wireless Phone System Bundle, 2 Additional Deskphones (Discontinued)
- Mfr # ML1002D
- Zoro # G7579740
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ML1002D
Zoro #
G7579740
UPC #
845679003132
Country of Origin
China
Dimensions
Display Size - Cell Phone
No
Details
Item
Telephones
Color
Black/Silver
Features
Call Screening; Digital Recording; Message Indicator
Volume Control
Base; Handset
Number of Lines
4
Includes
AC Adapter; Base Station; (2) Wireless Desk Phones
Power
Corded
Standards
ISO Compliant
Type
Digital
Speakerphone
Base
Mounting Type
Wall Mount
Weight
11 lbs
Cord Type
Corded
Caller ID
Automatic Date and Time Set; Call Waiting; Dial Back Function; Review and Delete
For Use With
ML10002HS;ML1000SET
Maximum Wireless Range
1,000 ft
Memory/Redial
99
Speed Dial Memories
30
Recording Time
200 min
Conferencing
6-Way
Display Type(s)
LCD
Caller ID Locations
Caller Location Displayed
Multi-Handset Capability
Up to 9
Description
RCA® Unison 1-4 Line Wireless Phone System Bundle, 2 Additional Deskphones
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.