
Unison 1-4 Line Wireless Phone System Bundle, 2 Addl Cordless Handsets (Discontinued)
- Mfr # ML1002H
- Zoro # G7579670
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ML1002H
Zoro #
G7579670
UPC #
845679003125
Country of Origin
China
Dimensions
Display Size - Cell Phone
No
Details
Item
Telephones
Color
Black/Silver
Features
Call Screening; Digital Recording; Message Indicator
Volume Control
Base; Handset
Number of Lines
4
Includes
AC Adapter; Base Station; (2) Cordless Handsets
Type
Digital
Power
Corded
Weight
6 lbs
Standards
ISO Compliant
For Use With
ML10002DS; U1000SET
Caller ID
Automatic Date and Time Set; Call Waiting; Dial Back Function; Review and Delete
Mounting Type
Wall Mount
Speakerphone
Base
Cord Type
Corded; Cordless
Caller ID Locations
Caller Location Displayed
Speed Dial Memories
30
Memory/Redial
99
Display Type(s)
LCD
Conferencing
6-Way
Recording Time
200 min
Maximum Wireless Range
1,000 ft
Multi-Handset Capability
Up to 9
Description
RCA® Unison 1-4 Line Wireless Phone System Bundle, 2 Additional Cordless Handsets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.