
Unison 1-4 Line Wireless Phone System Bundle, w/1 Phone, 1 Handset (Discontinued)
- Mfr # ML1002S
- Zoro # G7579707
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ML1002S
Zoro #
G7579707
UPC #
845679003149
Country of Origin
China
Dimensions
Display Size - Cell Phone
No
Details
Item
Telephones
Color
Black/Silver
Features
Call Screening; Digital Recording; Message Indicator; Toll Saver
Volume Control
Base; Handset
Number of Lines
4
Includes
AC Adapters; Base Station; Wireless Desk Phone; Corded Handset
For Use With
ML10002DS; ML10002HS
Mounting Type
Wall Mount
Weight
9 lbs
Type
Digital
Standards
ISO Compliant
Power
Corded
Cord Type
Corded; Cordless
Caller ID
Call Waiting; Dial Back Function; Review and Delete
Speakerphone
Base
Multi-Handset Capability
Up to 9
Conferencing
6-Way
Speed Dial Memories
30
Maximum Wireless Range
1,000 ft
Memory/Redial
99
Caller ID Locations
Caller Location Displayed
Recording Time
200 min
Display Type(s)
LCD
Description
RCA® Unison 1-4 Line Wireless Phone System Bundle, w/ 1 Deskphone, 1 Cordless Handset
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.