
Unison 1–4 Line Corded/Cordless System, Cordless Desk Phone (Discontinued)
- Mfr # ML1100
- Zoro # G7579944
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ML1100
Zoro #
G7579944
UPC #
810036770392
Country of Origin
China
Dimensions
Display Size - Cell Phone
No
Details
Item
Telephones
Color
Black/Silver
Features
10 Message Mailboxes; Digital Receptionist; Message Counter; Message Time/Day Stamp; New Message Indicator; Remote Access Retrieval; Voice Prompts
Number of Lines
44565
Weight
3.16 lbs
Mounting Type
Wall Mount
Power
Cordless
Caller ID
Automatic Date and Time Set; Call Waiting; Dial Back Function; Review and Delete
Standards
ISO Compliant
For Use With
ML1000;ML1200
Cord Type
Corded
Display Type(s)
LCD
Speed Dial Memories
30
Caller ID Locations
Caller Location Displayed
Multi-Handset Capability
Up to 9
Maximum Wireless Range
1,000 ft
Description
RCA® Unison 1–4 Line Corded/Cordless System, Cordless Desk Phone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.