
Unison 1–4 Line Corded/Cordless System, Cordless Handset (Discontinued)
- Mfr # U1200
- Zoro # G6078519
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U1200
Zoro #
G6078519
UPC #
845679002432
Country of Origin
China
Dimensions
Display Size - Cell Phone
No
Details
Item
Telephones
Color
Black/Silver
Features
Automatic Date and Time Set; Call Waiting; Dial Back Function; Review and Delete
Number of Lines
44565
Cord Type
Cordless
Standards
ISO Compliant
For Use With
Motorola ML1000, ML1100
Multi-Handset Capability
Up to 9
Speed Dial Memories
10
Display Type(s)
LCD
Maximum Wireless Range
1,000 ft
Caller ID Locations
Caller Location Displayed
Description
RCA® Unison 1–4 Line Corded/Cordless System, Cordless Handset
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.