Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rca Universal 2-Device Remote RCRH02BR

Universal 2-Device Remote (Discontinued)

  • Mfr # RCRH02BR
  • Zoro # G0426658
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCRH02BR
Zoro #
G0426658
UPC #
44476077739
Country of Origin
China

Dimensions

Depth
1.4"
Width
3.9"
Height
10.4"

Details

Compatibility
Television, Satellite, Cable, Digital TV Converter
Product Type
Universal Remote Control

Description

Enjoy increased control over your entertainment options with a 2-Device Universal Remote. The remote controls up to 2 devices including a TV and satellite/cable/DTC. Oversized keys and Braille on the power, channel and volume keys provide added convenience for users, and the remote has digital sub-channel capability. The remote includes volume and channel glow keys plus menu function, a sleep key, an input key, closed captioning and a go back key.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.