Zoro Homepage

Universal 3-Device Remote

  • Mfr # RCR3273Z

  • Zoro # G0427762


product price: $14.69
/ea

Key Features

Height
7.5"
Depth
9"
Width
2"
Product Type
Universal Remote Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCR3273Z
Zoro #
G0427762
UPC #
79000337027
Country of Origin
China

Dimensions

Height
7.5"
Depth
9"
Width
2"

Details

Product Type
Universal Remote Control

Description

This RCA 3-Device Universal Remote can control up to 3 components and works with over 350 brands. It comes with a broad DVD and DVR functionality for satellite or cable or digital converter box, including skip back, skip forward and slow play keys. It comes in black with a contemporary thin design, sure to please every customer!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.