Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rca Universal 6 ft. Replacement Power Cord AH1UR

Universal 6 ft. Replacement Power Cord (Discontinued)

  • Mfr # AH1UR
  • Zoro # G0428164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH1UR
Zoro #
G0428164
UPC #
79000312260
Country of Origin
China

Dimensions

Cord Length
6 ft

Details

Product Type
Standard Power Cord

Description

This RCA Universal Replacement Power Cord, 6 ft., is ideal for use with small electronics such as radios or boom boxes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.