Zoro Homepage

Video Signal 3-Way Splitter

  • Mfr # VH48R

  • Zoro # G0416657


product price: $9.39
/ea

Key Features

Depth
3.8"
Product Type
RF Splitter
Height
1"
Width
5.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VH48R
Zoro #
G0416657
UPC #
79000308713
Country of Origin
China

Dimensions

Depth
3.8"
Height
1"
Width
5.8"

Details

Product Type
RF Splitter

Description

The RCA 3 way video signal splitter splits a coaxial video signal from cable TV, antenna or a VCR for connection of up to 3 TVs, DVDs or VCRs with a frequency of 5 to 900 MHz. The splitter is corrosion-resistant and gives you a reliable and precise connection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.