
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ML25260
Zoro #
G7579759
UPC #
810036770491
Country of Origin
China
Dimensions
Display Size - Cell Phone
No
Details
Item
Telephones
Color
Black/Silver
Features
Name/Number Display
Volume Control
Base
Number of Lines
2
Includes
Telephone Cord; AC Adapter
Caller ID
Standard Display
Weight
2.35 lbs
Speakerphone
Base
Mounting Type
Wall Mount
For Use With
25212; 25252; 25255RE2; 25270RE3; 25055RE1
Power
Corded; Cordless
Cord Type
Corded; Cordless
Frequency
1.9 GHz
One Touch Presets
10
Caller ID Locations
Caller Location Displayed
Display Type(s)
LCD
Speed Dial Memories
10
Multi-Handset Capability
Up to 10
Memory/Redial
3
Description
RCA® ViSYS 25260 Two-Line Corded Wireless Speakerphone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.