
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ML25055
Zoro #
G7579880
UPC #
810036770439
Country of Origin
China
Dimensions
Display Size - Cell Phone
No
Details
Item
Telephones
Color
Black/Silver
Features
Name/Number Display
Volume Control
Handset
Number of Lines
2
Includes
Power Adapter; User Documentation
Weight
1.03 lbs
For Use With
25250RE1; 25210RE1; 25255RE2
Caller ID
Handset
Cord Type
Cordless
Speakerphone
Base; Handset
Power
Cordless
Display Type(s)
LCD
Frequency
1.9 GHz
Caller ID Locations
Caller Location Displayed
Speed Dial Memories
94
Conferencing
3-Way
Memory/Redial
3
Description
RCA® ViSYS Two-Line Accessory Handset
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.