Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rca 25 ft. Range Wireless Speaker System, Tan 38W765

25 ft. Range Wireless Speaker System, Tan (Discontinued)

  • Mfr # 38W765
  • Zoro # G5150512
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38W765
Zoro #
G5150512
UPC #
-
Country of Origin
China

Dimensions

Height
8"
Width
10-1/2"
Depth
12"

Details

Item
Wireless TV Speaker System
Includes
Transmitter, Speaker, Wall Bracket
Color
Tan
Material
Plastic
Type
25 ft. Range
For Use With
TV

Description

Wireless TV Speaker System, For Use With TV, Color Tan, Includes Transmitter, Speaker, Wall Bracket, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.