Zoro Homepage

1-inch Throat Adaptor w/90 Degrees x 70 Degrees Constant Directivity Coverage. Loading down to 1000

  • Mfr # 13133048

  • Zoro # G916311761


product price: $109.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13133048
Zoro #
G916311761
UPC #
810130953745
Country of Origin
Italy

Description

1-inch Throat Adaptor 90 Degrees x 70 Degrees Constant Directivity Coverage Loading down to 1000 Hz Aluminum Body Perfectly Controlled Dispertion Throat Diameter: 25.4 - 36 / 1.0 - 1.4 mm/inch Nominal coverage angle -6dB: 90 Degrees x70 Degrees Cut-off Frequency: 1000 Hz Material: Aluminium Overall Dimensions: 180x180 / 7.08x7.08 mm/inch Baffle Cut-out Dimensions: 150 x150 / 5.9x5.9 mm/inch Total Depth: 90 / 3.54 mm/inch Driver Mounting 4 x 6.5 mm holes: 76 / 2.99 mm/inch Net Weight: 0.7 / 1.54 Kg/Lbs Shipping Weight: 0.9 / 1.98 Kg/Lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.