Zoro Homepage

2 in. Compression Driver, 110 watt

  • Mfr # RCND850-2.0

  • Zoro # G416077884


product price: $142.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCND850-2.0
Zoro #
G416077884
UPC #
611138347464
Country of Origin
China

Description

Features -Pure titanium compression driver -3 diaphragm 2 exit throat -220W continuous program power handling -3-slot optimized geometry phase plug -Titanium diaphragm -Copper inductance ring for extended response -Vented damped low distortion suspension system -Neodymium magnet assembly Specifications - Exit Throat Diameter: 2 in. - Voice Coil: 3 in. - Impedance: 8 ohm - Power: 220 watts - Power Handling: 110 watts AES - Sensitivity: 109 dB - Frequency Range: 500 Hz - 20 kHz - Layers: 1 Outside - Flux Density: 2.05 T - Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.