Zoro Homepage

21 INCH Professional Low Frequency Transducer

  • Mfr # 11100043

  • Zoro # G316061976


product price: $979.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11100043
Zoro #
G316061976
UPC #
810130953561
Country of Origin
Italy

Description

The LF21N451 is a very high power handling & efficiency transducer specially designed to provide powerful & accurate sub-bass frequencies w/low distortion & low power compression.Ultra fast time response. The LF21N451 uses a fiber loaded cone assembly along a large triple roll surround, this combination provides remarkable strength & control. Double silicon spider system ensures excellent control during large excursions. A fully optimized T-pole design generate the minimum amount of flux modulation. The dual-forced air venting system provides a very efficient voice coil ventilation to minimize the power compression.The LF21N451 is ideal in applications where light weight, very high BL & power handling are required. It is especially used for touring, perfect for powerful lows in horn loaded sub bass system or reflex designs. 4.5-in ch inside/outside copper voice coil 3000 W continuous program power handling 98.5 dB sensitivity 30 Hz - 1 kHz frequency range Dual-forced air ventilation for minimum power compression Dual spider designed w/silicon based damping control BL of 33.5 T/m to provide a faster & accurate low frequency

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.