
3.0-inch diaphragm compression driver w/2 inch exit throat
Mfr # 15129037
Zoro # G416283308
product price: $617.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15129037
Zoro #
G416283308
UPC #
810130953905
Country of Origin
Italy
Description
The ND850 2.0 is a high performance 3.0-inch diaphragm compression driver w/a 2 inch exit throat featuring several state of the art technologies. The diaphragm are precision formed from pure titanium. The suspension is based on a vented & damped design in order to provide low distorsion. Voice coil assembly is designed using high temperature kapton former.Applications Ideal for professional high performance applications High power 2-way systems Multiple way long throw systems Large format line arrays Very good linearity in combination w/RCF H6040 horn Part Number: 15129037 3-inch Diaphragm, 2-inch Exit Throat / Pure Titanium Compression Driver 220W continuous program power handling Frequency range: 500Hz - 20kHz 3-slot optimized geometry phase plug Titanium diaphragm Copper inductance ring for extended response Vented, damped, low distortion suspension system Nedymium magnet assemblyGeneral Specifications Exit Throat Diameter: 50 / 2 mm/inch Rated Impedance: 8 Ohms Power handling capacity continuous program1: 220 W AES Power handling capacity AES2: 110 W AES Sensitivity: 109 dB Frequency Range: 500 Hz to 20000 Hz Diaphragm Material: Pure titanium Suspension Material: Polyester Suspension Design: Falt Minimum Impedance: at 3.5kHz 8.5 Ohms Voice Coil Diameter: 74.4 / 3.0 mm/inch Voice Coil Material: Edgewound aluminium Voice Coil Former Design: Straight kapton Number of layers: 1 - outside BL Factor: 13 T - m Flux Density: 2.05 T Phase Plug Design: 3 slots Phase Plug Material: Aluminium Magnetics: Neodymium Voice Coil Demodulation: Copper ringMounting information Overall diameter: 131 / 5.2 mm/inch Overall height: 88 / 3.5 mm/inch Mounting 4 x 5 mm holes at 90 Degrees: 101.6 / 4.0 mm/inch Net weight: 2.7 / 5.9 kg/lbsShipping information Shipping weight: 3.0 / 6.6 kg/lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.