
Driver 1.75-inch diaphragm, 1 inch exit throat, 40W AES, 80W Program
Mfr # 15129027
Zoro # G916283303
product price: $237.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15129027
Zoro #
G916283303
UPC #
810130953929
Country of Origin
Italy
Description
The ND350 is a high performance 1.75-inch diaphragm neodymium compression driver w/a 1.0 inch exit throatThe diaphragm is precision formed from .125 mm thick Mylar design. The voice coil assembly is designed using high temperature Kapton former, rectangular profile copper clad aluminum wire & assembled using advanced, specially formulated adhesives.ApplicationsThe ND350 is a very compact size compression driver for professional applications. Very compact systems 2-way & multiple way systems Compact line arrays Flexible & easy to crossover Very good linearity in combination w/RCF HF94, HF64, HF101 & H100 horns Part Number: 15129027 1.75-inch Diaphragm, 1-inch Exit Throat / Pure Titanium Compression Driver 100W continuous program power handling Frequency range: 1200Hz - 20kHz 2-slot optimized geometry phase plug Polyester diaphragm Vented suspension system Compact neodymium magnet assemblyGeneral Specifications Exit Throat Diameter: 25.4 / 1.0 mm/inch Rated Impedance: 8 Ohms Power handling capacity continuous program1: 100 W AES Power handling capacity AES2: 50 W AES Sensitivity: 109 dB Frequency Range: 1200 Hz to 20000 Hz Diaphragm Material: Polyester Suspension Material: Polyester Suspension Design: Flat Minimum Impedance: at 4.5kHz 6.5 Ohms Voice Coil Diameter: 44.4 / 1.75 mm/inch Voice Coil Material: Edgewound aluminium Voice Coil Former Design: Straight kapton Number of layers: 1 - outside BL Factor: 7.5 T - m Flux Density: 1.8 T Phase Plug Design: 2 slots Phase Plug Material: Composite Magnetics: NedymiumMounting information Overall diameter: 85 / 3.3 mm/inch Overall height: 43 / 1.8 mm/inch Mounting 4 x 5 mm holes at 90 Degrees: 76.2 / 3.0 mm/inch Net weight: 0.8 / 1.8 kg/lbsShipping information Package height: 8.5 / 3.3 mm/inch Package width: 10 / 3.9 mm/inch Package depth: 10 / 3.9 mm/inch Shipping weight: 1 / 2.2 kg/lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.