Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low power compression 18-in Woofer 2000 Watt Continuous

  • Mfr # 11185016

  • Zoro # G116062111


product price: $475.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11185016
Zoro #
G116062111
UPC #
810130953516
Country of Origin
Italy

Description

4-in ch Inside/outside copper voice coil 2000 Watt continuous program power handling 97 dB Sensitivity 35 Hz - 1 kHz Frequency range Forced air ventilation & 15 mm top plate for minimum power compression Dual spider design w/silicon based dampening control M-roll surround & exponential cone geometry In production for over 10 years, the L18P300 is an industry standard. The sturdy magnetic unit, w/15 mm thick plates & specially designed suspensions ensure an excellent control of amplitude of over +/- 12 millimeters. The special cooling system w/forced air ventilation offer a great heat dissipation & the minimum levels of power compression available on the market. Voice coil construction, suspensions & cone materials are upgraded in order to withstand up to a Kilowatt RMS power.The L18P300 finds its best application in both bass reflex & band pass systems. Its capacity to reproduce extremely low frequencies along w/extraordinary definition make it a no compromise woofer in its category, ideal for both live & recorded music.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.