Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rcf Rcf L10750YK 10" Midbass Speaker - Black L10750YK

Rcf L10750YK 10" Midbass Speaker - Black (Discontinued)

  • Mfr # L10750YK
  • Zoro # G203772091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L10750YK
Zoro #
G203772091
UPC #
-
Country of Origin
China

Description

The L10-750YK is a professional mid-bass woofer featuring very high uotput and dynamics. The mobile equipment, used a 3" coil, fiberglass former and copper wire winding, has enable considerable improvement in transient peak response and has allowed good extension on mid-high frequencies. A specially designed M-roll surround guarantee a very low midrange distortion and perfect damping of the spurious resonances.
  • 3", fiberglass inside/outside copper voice coil.
  • 700W continuous program power handling.
  • 100 dB Sensitivity.
  • 70 Hz - 3 kHz Frequency range.
  • Shaped M-roll damped surround.
    Specifications:
  • Nominal Diameter: 10".
  • Rated Impedance: 8 O.
  • Program Power: 700 W AES.
  • Power handling capacity: 350 W AES.
  • Sensitivity: 100 dB.
  • Frequency Range: 70 Hz ÷ 3000 Hz.
  • Effective Piston Diameter: 8.3".
  • Max Excursion Before Damage (peak to peak): 1.6".
  • Minimum Impedance: 6.7 O.
  • Voice Coil Diameter: 3".
  • Voice Coil Material: Copper.
  • Voice Coil Winding Depth: 0.35".
  • Number of layers: 2.
  • Kind of layer: inside / outside.
  • Top Plate Thickness: 0.35".
  • Cone Material: No pressed pulp.
  • Cone Design: Curved.
  • Surround Material: Polycotton.
  • Surround Design: M - roll.
    Thiele/Small Parameters:
  • Resonance frequency: 68 Hz.
  • DC resistance: 5.1O.
  • Mechanical factor: 4.2.
  • Electrical factor: 0.25.
  • Total factor: 0.24.
  • BL Factor: 17.5 T · m.
  • Effective Moving Mass: 36 g.
  • Equivalent Cas air load: 26 liters.
  • Effettive piston area: 0.035 m2.
  • Max. linear excursion (mathematical): 2.5 mm.
  • Voice - coil inductance 1kHz: 1.3 mH.
  • Half-space efficiency: 3.15%.
    Mounting information:
  • Overall Diameter: 10.2".
  • Bolt Circle Diameter: 9.2-9.7".
  • Bolt Hole Diameter: 0.3".
  • Front Mount Baffle Cut-out: 9.1".
  • Rear Mount Baffle Cut-out: 9.0".
  • Depth: 4.7".
  • Volume occupied by the driver: 1.2 / 0.04 liters/ft3.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.