Zoro Homepage

The is a 18-inch woofer w/linear frequency response cheracteristics & very high power hand

  • Mfr # 11100012

  • Zoro # G316062034


product price: $541.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11100012
Zoro #
G316062034
UPC #
810130953851
Country of Origin
Italy

Description

Uses a fibre loaded cone assembly along w/a high excursion triple roll, constant geometry surround. The LF18G401 is ideal for use in applications where incredible power handling, long excursion & perfect control is required. Ideal for high quality professional bass reflex & bass-horn system. The robust machanical design & optimised weight of the device make it desiderable for use in fixed installation or portable professional loudspeaker system. 4-inch, fiberglass inside/outside copper voice coil 1800W continuous program power handling 98 dB Sensitivity 30 Hz – 1 kHz Frequency range Dual spider design w/silicon based dampening control Triple-roll surround & corrugated straight cone geometry General Specifications Nominal Diameter: 460 / 18 mm/inch Rated Impedance: 8 Ohms Program Power: 1800 W AES Power handling capacity: 900 W AES Sensitivity: 98 dB Frequency Range: 30 Hz to 1000 Hz Effective Piston Diameter: 395 / 15.6 mm/inch Max Excursion Before Damage peak to peak: 50 / 2.0 mm/inch Minimum Impedance: 5.9 Ohms Voice Coil Diameter: 100 / 4 mm/inch Voice Coil Material: Copper Voice Coil Winding Depth: 23 / 0.9 mm/inch Number of layers: 2 Kind of layer: inside / outside Top Plate Thickness: 12 / 0.5 mm/inch Cone Material: No pressed pulp Cone Design: Straight Surround Material: Polycotton Surround Design: Triple roll Thiele/Small Parameters DC resistance: 4.8 Ohms Mechanical factor: 7.6 Electrical factor: 0.30 Total factor: 0.29 BL Factor: 24.6 T m Effective Moving Mass: 182 g Equivalent Cas air load: 268 liters Effettive piston area: 0.122 m2 Max. linear excursion mathematical: 8.5 mm Voice - coil inductance at 1kHz: 2.4 mH Half-space efficiency: 3.09% Mounting information Overall Diameter: 465 / 18.3 mm/inch Bolt Circle Diameter: 442-447 / 17.4-17.6 mm/inch Bolt Hole Diameter: 6.5 / 0.3 mm/inch Front Mount Baffle Cut-out: 424 / 16.7 mm/inch Rear Mount Baffle Cut-out: 424 / 16.7 mm/inch Depth: 205 / 8.1 mm/inch Volume occupied by the driver: 7.0 / 0.25 liters/ft3 Net Weight: 13 / 28.9 kg/lbs Shipping information Shipping weight: 13.7 / 30.4 kg/lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.