Zoro Homepage

The is designed to provide an excellent frequency response linearity w/very low distortion

  • Mfr # 11100100

  • Zoro # G716061866


product price: $369.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11100100
Zoro #
G716061866
UPC #
810130953790
Country of Origin
Italy

Description

Applications The MB12N351 is ideal for use in applications where is required a very high efficiency & linearity w/high power handling. It's especially recommended for high powered two-way or multi-way system. Part Number 11100100 Features 3.5-inch, fiberglass inside/outside copper voice coil 1400W continuous program power handling 98.5 dB Sensitivity 45 Hz – 2.5 kHz Frequency range Dual Forced Hyperventing System Dual spider design w/silicon based dampening control General Specifications Nominal Diameter: 300 / 12 mm/inch Rated Impedance: 8 Ohms Program Power: 1400 W AES Power handling capacity: 700 W AES Sensitivity: 98.5 dB Frequency Range: 45 Hz to 2500 Hz Effective Piston Diameter: 260 / 10.2 mm/inch Max Excursion Before Damage peak to peak: 40 / 1.57 mm/inch Minimum Impedance: 7.1 Ohms Voice Coil Diameter: 87 / 3.4 mm/inch Voice Coil Material: Copper Voice Coil Winding Depth: 19 / 0.74 mm/inch Number of layers: 2 Kind of layer: inside / outside Top Plate Thickness: 10 / 0.39 mm/inch Cone Material: No pressed pulp Cone Design: Curved Surround Material: Polycotton Surround Design: M - roll Thiele/Small Parameters Resonance frequency: 55 Hz DC resistance: 5.4 Ohms Mechanical factor: 5.9 Electrical factor: 0.27 Total factor: 0.26 BL Factor: 22.5 T · m Effective Moving Mass: 72 g Equivalent Cas air load: 46 liters Effettive piston area: 0.053 m2 Max. linear excursion mathematical: 5.8 mm Voice - coil inductance at 1kHz: 1.3 mH Half-space efficiency: 3.00% Mounting information Overall Diameter: 320 / 12.6 mm/inch Bolt Circle Diameter: 293-304 / 11.5-12 mm/inch Bolt Hole Diameter: 6.5 / 0.3 mm/inch Front Mount Baffle Cut-out: 282 / 11.1 mm/inch Rear Mount Baffle Cut-out: 284 / 11.2 mm/inch Depth: 130.5 / 5.13 mm/inch Volume occupied by the driver: 2.2 / 0.077 liters/ft3 Net Weight: 7.6 / 16.7 kg/lbs Shipping information Shipping weight: 8.4 / 18.4 kg/lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.