
2050A 5 Gallon Silver Fuel Cell 12 In.
Mfr # R25-2050A
Zoro # G316322725
product price: $232.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R25-2050A
Zoro #
G316322725
UPC #
-
Country of Origin
China
Description
Features Cells Are Manufactured From TIG-Welded 5051 Strong Lightweight Aircraft Aluminum Alloy 12 Bolt Heavy-Duty Aircraft Style Flush Mount Lid Assembly Cells Are Natural Aluminum Color Or Powder Coated Length - 12 in. Width - 12 in. Height - 8 in. Capacity - 5 Gallon Finish - Natural Color - Silver Material - Aluminum With Safety Foam - Yes With Return Line Provision - Yes Outlet Size - 8 AN Vent Fitting Size - 8 AN Lid Assembly Style - 12 Bolt Heavy Duty Aircraft Style Flush Mount
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.