Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AB-03 28

  • Mfr # AB-03 28

  • Zoro # G416506797


product price: $46.25
/ea

Key Features

Overall Length
10 1/2 in
Product Type
Angle Bracket
Compatible Manufacturer Model Number
8310
Material
Aluminum
Overall Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB-03 28
Zoro #
G416506797
UPC #
197163329656
Country of Origin
United States

Dimensions

Overall Length
10 1/2 in
Overall Height
1 1/2 in
Overall Width
1 1/4 in

Details

Product Type
Angle Bracket
Compatible Manufacturer Model Number
8310
Material
Aluminum
Item
AB-03 28
Series
AB

Description

AB-03 28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.