Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AB-712 28

  • Mfr # AB-712 28

  • Zoro # G016506838


product price: $46.25
/ea

Key Features

Compatible Manufacturer Model Number
8371
Product Type
Angle Bracket
Overall Width
1 1/2 in
Material
Aluminum
Overall Length
9 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB-712 28
Zoro #
G016506838
UPC #
197163035625
Country of Origin
United States

Dimensions

Overall Width
1 1/2 in
Overall Length
9 3/8 in
Overall Height
1 1/2 in

Details

Compatible Manufacturer Model Number
8371
Product Type
Angle Bracket
Material
Aluminum
Item
AB-712 28
Series
AB

Description

AB-712 28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.