Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AB-722 28

  • Mfr # AB-722 28

  • Zoro # G216506782


product price: $69.69
/ea

Key Features

Series
AB
Product Type
Angle Bracket
Overall Length
18 3/4 in
Overall Height
1 1/2 in
Compatible Manufacturer Model Number
8372
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB-722 28
Zoro #
G216506782
UPC #
197163329687
Country of Origin
United States

Dimensions

Overall Length
18 3/4 in
Overall Height
1 1/2 in
Overall Width
1 1/2 in

Details

Series
AB
Product Type
Angle Bracket
Compatible Manufacturer Model Number
8372
Item
AB-722 28
Material
Aluminum

Description

AB-722 28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.