Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

All-in-One Illuminated Pushbutton, 972

  • Mfr # 972-L-ES-MO 32D

  • Zoro # G214538853


product price: $51.39
/ea

Key Features

Finish
630/US32D
Color
Matte Silver
Length (In.)
1.5
Depth (In.)
4.5
Width (In.)
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
972-L-ES-MO 32D
Zoro #
G214538853
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
1.5
Depth (In.)
4.5
Width (In.)
2.75

Details

Finish
630/US32D
Color
Matte Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.