Don Jo Door Pulls, Push and Pull Plates
Mfr # 7119-07 32D
Zoro # G210054463
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Stainless Steel
Material
Stainless Steel
Includes
Electric Strikes
Color
Satin Stainless Steel
Application
Electric Strikes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7119-07 32D
Zoro #
G210054463
UPC #
197163251094
Country of Origin
Mexico
Details
Finish
Satin Stainless Steel
Material
Stainless Steel
Includes
Electric Strikes
Color
Satin Stainless Steel
Application
Electric Strikes
Description
Electric Strike, 9 In. Faceplate, For 3/4 In. Projection Latches, 24 VAC, Fail Secure, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.