Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double 1200 lb. Multimag, 12/24 VDC, Door Status Sensor, Security Condition Sensor, Double Outswing

  • Mfr # 8320 2DSS/SCS 28

  • Zoro # G516475832


product price: $1,320.99
/ea
Free Shipping & Returns

Key Features

Material
VARIES
Finish
Satin Aluminum
Series
Varies
Input Voltage
12/24 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8320 2DSS/SCS 28
Zoro #
G516475832
UPC #
840067666401
Country of Origin
United States

Details

Material
VARIES
Finish
Satin Aluminum
Item
Maglocks
Series
Varies
Input Voltage
12/24 VDC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.