Electric Strikes
- Mfr # A41-01
- Zoro # G110046339
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Finish
Grey
For Use With
RCI Electric Strikes
Color
Grey
Includes
Electric Strikes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A41-01
- Zoro #
- G110046339
- UPC #
- 197163251148
- Country of Origin
- Mexico
- Finish
- Grey
- For Use With
- RCI Electric Strikes
- Color
- Grey
- Includes
- Electric Strikes
Description
41 Series Electric Strike, Less Faceplate, 16 VAC, Fail Secure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.