Electrical Box, Switch Box Type, Square Shape
Mfr # 912-WBT-SMB
Zoro # G302542915
product price: $20.49
/eaKey Features
Box Type
Switch
Length
5 in
Overall Width
5 in
Overall Depth
1.8 in
Box Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
912-WBT-SMB
Zoro #
G302542915
UPC #
785943403032
Country of Origin
China
Dimensions
Length
5 in
Overall Width
5 in
Overall Depth
1.8 in
Details
Item
Electrical Box
Box Type
Switch
Box Shape
Square
Description
Surface Mount Box for Single Switch,912
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.