Zoro Homepage

Microwave Motion Switch 913,913 X B Microwave Motion Switch, Single and Double Gang Plates, Adjusta

  • Mfr # 913 B

  • Zoro # G714538810


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Color
Black
Length (In.)
1
Depth (In.)
4.625
Width (In.)
4.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913 B
Zoro #
G714538810
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
1
Depth (In.)
4.625
Width (In.)
4.625

Details

Finish
Black
Color
Black

Description

Microwave Motion Switch 913,913 X B Microwave Motion Switch, Single and Double Gang Plates, Adjustable 4 to 24 in, 12-24 VAC/DC, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.